customer-service Help
Libman

Angle Broom, 55" L, 15" W

Libman Angle Broom, 55" L, 15" W 1115
Tap to zoom
Hover or click to zoom
$16.26
  • Color: Black
  • Trim Length: 6 in
  • Sweep Face: 15 in
See full product details
Orders over $75 ship free.

Total: $16.26

Libman #1115 Specifications

  • Color: Black
  • Trim Length: 6 in
  • Sweep Face: 15 in
  • Bristle Color: Black
  • Item: Angle Broom
  • Handle Length: 55"
  • Chemical Resistant: Yes
  • Handle Dia.: 1"
  • Features: Electrostatic Powder Coated Handle, Handle Grip, Nylon Thread, Propylene Injection Molded Block, Staple-Set Fibers
  • Broom Grade: Medium-Duty
  • Handle Material: Steel
  • Broom Application: Semi-Smooth
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States

Description

Sweep Face 15 in, Trim Length 6 in, Bristle Color Black, Color Coding System No, Broom Application Semi-Smooth, Broom Grade Medium-Duty, Chemical Resistant Yes, Acid Resistant No, Features Electrostatic Powder Coated Handle, Handle Grip, Nylon Thread, Propylene Injection Molded Block, Staple-Set Fibers, Angle Broom

Reviews of Libman #1115

Explore more