Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Libman 32 Qt. One-Piece Bucket & Wringer, Side Press
  • Zoro #: G0285877
  • Mfr #: 1095
$54.27
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Libman #1095 Specifications

  • Zoro #: G0285877
  • Mfr #: 1095
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman 32 Quart One-Piece Bucket & Wringer (#1095) is a solid polypropylene one-piece molded bucket and wringer with premium rubber casters that won't squeak. Its unique wringer panel design expels more water with less spilling and splashing. It has convenient polypropylene pour handles for easy lifting and emptying.

 

  • Bucket and built-in wringer is perfect for most lighter-duty mopping needs, and is best for applications requiring bucket mobility.
  • Holds 32 quarts of liquid at max capacity, wringer accepts mop sizes up to 24 oz., bucket opening is 12.25" x 12.5", wringer height of 14" and width of 10.25"
  • Yellow with black handle
  • Exclusive patented Libman bucket design unique in the market
  • Fill lines in 1 gallon and 4 quart increments. Easy to read.
  • Solid one-piece tubular steel wringer handle for durability
  • Integrated hook to stand up mop handle during bucket rolling
  • Bucket fits most janitor and maid carts
  • Electrostatic powder coated steel handle with molded, no-slip handle grip is angled to allow maximum transfer of torque to the wringer

Reviews of Libman #1095