Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Standard 100% Cotton Dust Mop Head
  • Zoro #: G0285542
  • Mfr #: 922
$145.93 ($24.32/unit)
  • Item: Dust Mop Head
  • Handle Material: Steel
  • Material: 100% Cotton
See full product details
This item ships free.

Libman #922 Specifications

  • Zoro #: G0285542
  • Mfr #: 922
Item: Dust Mop Head Handle Material: Steel
Material: 100% Cotton Series: Standard
Length: 24" End Type: Cut
Launderable: Yes Width: 5"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman 24" Dust Mop is a traditional cotton style dust mop for large commercial spaces. It has a steel handle and a 360 degree swivel head for ease of use and mobility. Great for industrial, healthcare, education, and warehouse applications.

 

  • 65" total height
  • 1.75" cut-end fringe with zipper opening
  • Dust mop head is machine washable in mesh net bag
  • Refill head only sold as Libman #923

Reviews of Libman #922