Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Libman Dust Mop Handle, Steel, 63" length
  • Zoro #: G0285518
  • Mfr #: 985
$10.99 /ea

Order in multiples of 6

  • Handle Material: Steel
  • Length: 60"
  • Country of Origin (subject to change): United States
See full product details
Orders over $50 ship free.

Libman #985 Specifications

  • Zoro #: G0285518
  • Mfr #: 985
Handle Material: Steel Length: 60"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman Dust Mop Handle (#985) is a 1" thick steel handle with a 5" handle grip and hanger hole for easy storage. The clip for the swivel mop attachment is made of chrome plated steel for durability. This handle is used for Libman #922 and #924 dust mops.

 

  • Steel handle intended for use on any standard dust mop with swivel mop attachment
  • Total length of 63". 1" thick steel and 5" handle grip.
  • Red

Reviews of Libman #985