This item is Discontinued.

Libman Extra Large Microfiber Floor Mop Refill 927

Extra Large Microfiber Floor Mop Refill (Discontinued)

  • Mfr # 927
  • Zoro # G4119437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
927
Zoro #
G4119437
UPC #
071736009278
Country of Origin
China

Dimensions

Handle Length
No Handle
Length
9"
Width
9"

Details

Handle Material
No Handle
Mop Style
Flat
Item
Dust Mop Pad
Material
microfiber
End Type
Cut
Chemical Resistant
Yes
Launderable
Yes
Sub-Category
Mop Refills
Color
Black
Basic Material
Microfiber
For Use With
8MHZ6
Connection Type
Quick Change

Description

Dust Mop Pad, Material Microfiber, Black, Launderable Yes, Length 9 in, End Type Cut, Color Coding System No, For Use With 8MHZ6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.