Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Libman 36" Curved Floor Squeegee Set, Wood Handle

  • Zoro #: G9559396
  • Mfr #: 954

$27.99 /ea

Order in multiples of 6

Details
  • Chemical Resistant: Yes
  • Squeegee Application: Floor Squeegee
  • Squeegee Blade Width: 36"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Libman #954 Specifications

  • Zoro #: G9559396
  • Mfr #: 954
Chemical Resistant: Yes Squeegee Application: Floor Squeegee
Squeegee Blade Width: 36" Color: Black
Item: Floor Squeegee Squeegee Frame Material: Steel
Features: Vulcanized Natural Rubber Blade Mounted With A Curve, Wooden Handle, Steel Handle Connector Width: 36"
Squeegee Handle Included: With Handle Connection Type: Tapered
Material: Rubber; Wood Squeegee Blade Material: Aluminum
Squeegee Blade Shape: Curved Squeegee Blade Count: Single
Application: Removing Water, Chemicals or Mud on Patios, Walkways and Industrial Sites Country of Origin (subject to change): Multiple

Description

Shop squeegees at Zoro and also peruse our selection of mops, buckets, and absorbents. Take a look at the features for Libman Floor Squeegee. Color: Black, Connection Type: Tapered.

Reviews of Libman #954