Libman

Libman 18" Clamp Squeegee, Vulcanized Rubber, 18" wide

Libman Libman 18" Clamp Squeegee,  Vulcanized Rubber,  18" wide 1060
Hover or click to zoom Tap to zoom
Key Features
  • Item: Clamp Squeegee,18",PK6
  • Material: Vulcanized Rubber
  • Application: Effortless and error free lightweight operation, resulting in a streak-free surface
  • Squeegee Frame Material: Stainless Steel
  • Connection Type: Tapered
  • Width: 18"
  • Country of Origin (subject to change): China
See full product details
$45.04
pkg. of 6 ($7.51/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Libman #1060 Specifications

  • Item: Clamp Squeegee,18",PK6
  • Material: Vulcanized Rubber
  • Application: Effortless and error free lightweight operation, resulting in a streak-free surface
  • Squeegee Frame Material: Stainless Steel
  • Connection Type: Tapered
  • Width: 18"
  • Country of Origin (subject to change): China

Description

Item Clamp Squeegee,18 In.,PK6, Package Quantity 6

Reviews of Libman #1060

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.