Libman

Libman 24" Curved Floor Squeegee Set, Wood Handle

Libman Libman 24" Curved Floor Squeegee Set,  Wood Handle 542
Hover or click to zoom Tap to zoom
$21.18 /pkg. of 6

Must order in multiples of 6

  • Squeegee Blade Width: 24 in
  • Item: Floor Squeegee
  • Squeegee Blade Shape: Curved
  • Material: Rubber; Wood
  • Application: Removing Water, Chemicals or Mud on Patios, Walkways and Industrial Sites
  • Squeegee Handle Included: With Handle
  • Squeegee Frame Material: Steel
  • Connection Type: Tapered
See full product details
Orders over $75 ship free.

Total: $127.08

Libman #542 Specifications

  • Squeegee Blade Width: 24 in
  • Item: Floor Squeegee
  • Squeegee Blade Shape: Curved
  • Material: Rubber; Wood
  • Application: Removing Water, Chemicals or Mud on Patios, Walkways and Industrial Sites
  • Squeegee Handle Included: With Handle
  • Squeegee Frame Material: Steel
  • Connection Type: Tapered
  • Length: 60 in
  • Squeegee Blade Material: Aluminum
  • Features: Vulcanized Natural Rubber Blade Mounted With A Curve, Wooden Handle, Steel Handle Connector
  • Squeegee Blade Count: Single
  • Squeegee Application: Floor Squeegee
  • Color: Black
  • Chemical Resistant: Yes
  • Width: 24"
  • Length (Straight Wireway): 60 in
  • Shop By: Closeouts
  • Country of Origin (subject to change): China

Description

Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Aluminum, Squeegee Blade Width 24 in, Squeegee Frame Material Steel, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Chemical Resistant Yes, Features Vulcanized Natural Rubber Blade Mounted With A Curve, Wooden Handle, Steel Handle Connector, Color Black, 60 in, Squeegee Application Floor Squeegee, Package Quantity 6

Reviews of Libman #542