Libman

Libman 24" Flex Blade Floor Squeegee Set, Steel Handle

Libman Libman 24" Flex Blade Floor Squeegee Set,  Steel Handle 1014
Hover or click to zoom Tap to zoom
  • Squeegee Blade Width: 24 in
  • Item: Floor Squeegee
  • Squeegee Blade Shape: Straight Double
  • Material: Foam Rubber; Steel
  • Application: Removing Water from Any Type of Floor
  • Squeegee Handle Included: With Handle
  • Squeegee Frame Material: Steel
  • Connection Type: Threaded
See full product details
$292.93 /pkg. of 6

Must order in multiples of 6

This item ships free.

Subtotal: $1,757.58

Libman #1014 Specifications

  • Squeegee Blade Width: 24 in
  • Item: Floor Squeegee
  • Squeegee Blade Shape: Straight Double
  • Material: Foam Rubber; Steel
  • Application: Removing Water from Any Type of Floor
  • Squeegee Handle Included: With Handle
  • Squeegee Frame Material: Steel
  • Connection Type: Threaded
  • Length: 60 in
  • Squeegee Blade Material: Aluminum
  • Chemical Resistant: Yes
  • Squeegee Blade Count: Double
  • Squeegee Application: Floor Squeegee
  • Features: Flexible Rubber Blade Made of Closed-Cell Foam Rubber, Steel Backing Connects Handle to Squeegee, Steel Handle
  • Color: Red
  • Width: 24"
  • Color Coding System: No
  • FDA Compliant: Yes
  • Includes: For use on any type of floor, including uneven surfaces.
  • Series: No
  • Length (Straight Wireway): 60 in
  • Country of Origin (subject to change): China

Description

Floor Squeegee, Squeegee Blade Shape Straight Double, Squeegee Blade Material Aluminum, Squeegee Blade Width 24 in, Squeegee Frame Material Aluminum, Squeegee Handle Included With Handle, FDA Compliant Yes, Color Coding System No, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Threaded, Chemical Resistant Yes, Features Flexible Rubber Blade Made of Closed-Cell Foam Rubber, Steel Backing Connects Handle to Squeegee, Steel Handle, Color Red, 60 in

Reviews of Libman #1014