- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Dust Pans
- /
- Libman Dust Pan w/ Whisk Broom, 10" W x 2.5" deep, Red
Libman
Libman Dust Pan w/ Whisk Broom, 10" W x 2.5" deep, Red
- Zoro #: G9559308
- Mfr #: 906
Tap to zoom
Hover or click to zoom
$6.11
/pkg. of 6
Must order in multiples of 6
- Item: Dust Pan and Brush Set
- Overall Length: 10"
- Overall Width: 10"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.66
Libman #906 Specifications
- Zoro #: G9559308
- Mfr #: 906
- Item: Dust Pan and Brush Set
- Overall Length: 10"
- Overall Width: 10"
- Color: Red
- Handle Length: 4"
- Material: polypropylene
- Features: Ergonomic Dust Pan Handle, Hanger Holes, Whisk Snaps Into Dust Pan
- Dust Pan Handle Length: 4 in
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Dust Pan Handle Length 4 in, Color Coding System Yes, Features Ergonomic Dust Pan Handle, Hanger Holes, Whisk Snaps Into Dust Pan, Dust Pan and Brush Set, Color Red
Reviews of Libman #906
Explore more
- LIBMAN Libman Outdoor/Shop Scoop, 22" Wide, Telescopic Handle 929
- LIBMAN Libman Large Industrial Grade Dust Pan, 17" W x 2.5" deep 581
- THE BRUSH MAN 11” Lobby Dust Pan W/33” Handle, 6PK DUST PAN-LOBBY
- UNGER Telescopic Dust Pan with Broom, Plastic EDTBG
- R. S. QUALITY PRODUCTS Color Coded Lobby Dustpan and Handle (No broom) - GREEN 630017-G
- GENUINE JOE Genuine Joe GJO85151 Metal Dustpan GJO85151
- MAKEITHAPPEN Utility Dusters; with Dustpan MA426734
- Libman Dust Pans