- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Dust Pans
- /
- Libman Lobby Dust Pan & Broom Set w/ Clip (Open Lid)
Libman
Libman Lobby Dust Pan & Broom Set w/ Clip (Open Lid)
- Zoro #: G9559588
- Mfr #: 919
Tap to zoom
Hover or click to zoom
$25.22
Must order in multiples of 2
- Item: Lobby Broom and Dust Pan
- Chemical Resistant: Yes
- Broom Handle Length: 38 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.44
Libman #919 Specifications
- Zoro #: G9559588
- Mfr #: 919
- Item: Lobby Broom and Dust Pan
- Chemical Resistant: Yes
- Broom Handle Length: 38 in
- Trim Length: 4 1/4 in
- Sweep Face: 10 in
- Includes: Handle with Clip
- Broom Handle Material: Steel
- Broom Handle Diameter: 3/4 in
- Bristle Material: Recycled PET
- Bristle Color: Black
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Sweep Face 10 in, Bristle Color Black, Trim Length 4 1/4 in, Broom Handle Length 38 in, Broom Handle Diameter 3/4 in, Broom Handle Material Steel, Color Coding System No, Chemical Resistant Yes, Acid Resistant No, Includes Handle with Clip, Lobby Broom and Dust Pan
Reviews of Libman #919
Explore more
- LIBMAN Libman Large Industrial Grade Dust Pan, 17" W x 2.5" deep 581
- LIBMAN Libman Outdoor/Shop Scoop, 22" Wide, Telescopic Handle 929
- RUBBERMAID Pan, Dust, Upright, Lobbypro 253100BK
- TOUGH GUY Hand Held Dust Pan, Black, Metal 5W639
- R. S. QUALITY PRODUCTS Lobby Dustpan with Color Coded Fiberglass Handle - BROWN 630018-BR
- Libman Dust Pans