Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Microfiber Dust Mop Head
  • Zoro #: G0285770
  • Mfr #: 195
$85.17 /ea ($14.20/unit)

Order in multiples of 6

  • Handle Material: Steel
  • Launderable: Yes
  • Material: microfiber
See full product details
This item ships free.

Libman #195 Specifications

  • Zoro #: G0285770
  • Mfr #: 195
Handle Material: Steel Launderable: Yes
Material: microfiber Length: 18-1/2"
Item: Microfiber Dust Mop Head Width: 6-1/2"
Mop Style: Flat Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman Microfiber Dust Mop has a premium pad that picks up dust and the allergens in it. Pad is machine washable and reusable. Excellent for hardwood and other hard flooring surfaces.

 

  • 51" total height and 3/4" steel handle with handle grip and hanger hole
  • 6.5" x 18.5" microfiber fingers dusting pad
  • Specially designed comb to remove the dust, dirt, and pet hair you pick-up
  • 360 degree swivel to reach tough spots
  • Refill head only is sold as Libman #196

Reviews of Libman #195