Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Libman Microfiber Window Washer, 11.25" wide
  • Zoro #: G0285953
  • Mfr #: 193
$35.03 /ea ($5.84/unit)

Order in multiples of 2

  • Item: Microfiber Window Washer
  • Connection Type: Tapered/Threaded
  • Width: 11-1/4"
See full product details
Orders over $50 ship free.

Libman #193 Specifications

  • Zoro #: G0285953
  • Mfr #: 193
Item: Microfiber Window Washer Connection Type: Tapered/Threaded
Width: 11-1/4" Application: Excellent for residential or commercial jobs.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Libman Microfiber Window Washer removes tough dirt and dust from windows and can be used wet or dry. It is excellent for residential or commercial jobs.

 

  • Microfiber is machine washable and reusable
  • 11.25” wide microfiber head
  • Can be used with or without extension handle
  • Fits all tapered and threaded extension handles, specifically the Libman #618 handle.

Reviews of Libman #193