Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mop Bucket and Wringer Set, 26 qt.
  • Zoro #: G0285840
  • Mfr #: 933
$64.64
  • Item: Mop Bucket and Wringer Combinations
  • Handle Material: Steel Handle with Rubber Grip
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Libman #933 Specifications

  • Zoro #: G0285840
  • Mfr #: 933
Item: Mop Bucket and Wringer Combinations Handle Material: Steel Handle with Rubber Grip
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman 26 Quart Mop Bucket & Wringer (#933) is a solid polypropylene molded bucket and wringer made in the U.S.A. and has a patented side press wringer with unique wringer panel design that expels more water with less spilling and splashing. It ships fully assembled, no assembly required. Its premium rubber casters are indented inside the bucket to create a low center of gravity and eliminate tipping.

 

  • Mop Bucket & Wringer is perfect for most mopping needs
  • Holds 26 quarts of liquid at max capacity, bucket opening is 11.75" x 10.25", total height of 24" when wringer is inserted, 11.75" x 17.25" opening without wringer
  • Yellow with black handle
  • Heavy duty steel bucket handle with soft rubber grip for easier lifting and pouring
  • Handle lays on either side, out of the way during mopping
  • Wringer accepts most head types and sizes, up to extra large #32 mop heads
  • Includes hook to stand up mop handle during bucket rolling
  • Available as wringer only as Libman #599

Reviews of Libman #933