Libman
Libman® 5" Small Scrub Brush
Mfr # 15
Zoro # G0285691
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Recycled PET
- Features Dual Molded Santoprene Handle Grips; 1-3/4 inx 4-1/4 in Scrubbing Surface
Explore More Products
- LIBMAN Libman Commercial Kitchen Brush - 45 45
- LIBMAN 2.4 in. W Hard Bristle 8 in. Plastic/Rubber Handle Kitchen Brush 1043
- LIBMAN 3 in. W Polypropylene Handle Dish Brush 46
- LIBMAN Polypropylene Duster Brush 2-1/2 in. W X 5-1/4 in. L 1 pk 526
- LIBMAN 3-1/4 in. W Polypropylene Handle Long Handle Scrub Brush 10
- LIBMAN 2.5 in. W Hard Bristle 4.5 in. Plastic/Rubber Handle Scrub Brush 16
- LIBMAN 17 in. Premium Angled Toilet Bowl Brush & Caddy; White 01022
- LIBMAN Long Handle Black BBQ Brush Brush with Scraper 284874
- LIBMAN DISH BRUSH REFILL 3.25 in. W 1133
- VIKAN Not Included L Tank Brush, , Not Included, Trim Length: 5 in 70356
- HARVEY TOOL MULTIPURPOSE PIPE THREAD COMPOUND, 4 OZ BRUSH IN CAP BOTTLE, LIQUIDPASTE FORM, YELLOW 025020
- Libman Brushes