Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Libman 12" Stainless Steel Squeegee, Vulcanized Rubber
  • Zoro #: G0285947
  • Mfr #: 189
$56.40 /ea ($4.70/unit)

Order in multiples of 2

  • Squeegee Frame Material: Stainless Steel
  • Item: Squeegee, 12"
  • Material: Vulcanized Rubber
See full product details
This item ships free.

Libman #189 Specifications

  • Zoro #: G0285947
  • Mfr #: 189
Squeegee Frame Material: Stainless Steel Item: Squeegee, 12"
Material: Vulcanized Rubber Application: Excellent for residential or commercial jobs.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Libman 12" Stainless Steel Squeegee has a 12” vulcanized, natural rubber blade that wipes streak-free. It is excellent for residential or commercial jobs.

 

  • Can be use with or without an extension handle
  • Friction fits standard handle and extension handles, specifically Libman #611, #612, and #613
  • Stainless steel handle and frame

Reviews of Libman #189