Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Libman® Acid-Resistant Roofing Brush, Tampico, Steel Handle
  • Zoro #: G0285612
  • Mfr #: 549
$56.35 ($9.39/unit)
  • Bristle Material: Tampico
  • Handle Material: Steel
  • Trim Length: 2-1/16"
See full product details
This item ships free.

Libman #549 Specifications

  • Zoro #: G0285612
  • Mfr #: 549
Bristle Material: Tampico Handle Material: Steel
Trim Length: 2-1/16" Bristle Color: Natural
Features: Electrostatic Powder Coated Handle with LLDPE Molded Hanger Tip; 3-1/2" Width; Designed to Withstand Harsh Chemicals and Easily Gets Water and Dirt Out of Deep Cracks and Rough Surfaces Brush Length: 8-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman #549 Acid-Resistant Roofing Brush comes with the brush head and handle. It easily applies roofing compounds, water-proofing materials, adhesives, finishes to masonry walls, and finishes to roofs and buildings. Its tampico bristles withstand harsh chemicals, strippers, and acids.

 

  • 8.5" x 3.5" scrubbing surface.
  • 3/4" thick steel handle with handle grip and hanger hole.
  • 1.5" long, natural tampico fibers, 8" wide scraper.
  • Total height of 52".
  • Libman #603 (48"), #601 (60", red), #1165 (60", black) are the replacement handles.

Reviews of Libman #549