Libman
Libman® 6x3" Tile & Tub Scrub, Polypropylene, Scraper Edge
Mfr # 1161
Zoro # G0285728
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Tile and Tub Brush
- Handle Material Polypropylene
- Features Dual Molded Santoprene Handle Grips; Integrated Polypropylene Scraper; 6 in X 3 in Scrubbing Surface; Heavy Duty Scouring Surface
Explore More Products
- LIBMAN Toilet Brush, 11 in L Handle, 5 1/4 in L Brush, Green/White, Polypropylene, 12 in L Overall 24
- LIBMAN Libman® 6" x 3" Tile & Tub Scrub Pads (Unit pack of 2), PET 1151
- LIBMAN 2.4 in. W Hard Bristle 8 in. Plastic/Rubber Handle Kitchen Brush 1043
- LIBMAN 2.5 in. W Hard Bristle 4.5 in. Plastic/Rubber Handle Scrub Brush 16
- LIBMAN Libman Commercial Angle Bowl Brush - 24
- LIBMAN Sponge & Soap Dispenser 1134
- LIBMAN Libman Commercial Tile & Grout Scrub Brush - Angled Head - 18 18
- LIBMAN Libman Commercial Bottle Brush - 39
- LIBMAN No Knees Floor Scrub Cleaning Brushes, 4Pk 1582113
- REMCO Vikan High-Low Brush- Medium, White 70475
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Color: Yellow 38906
- Libman Brushes