Shop Alternate Products
This Product is Discontinued
Libman
Tornado Mop, Green, PK4 (Discontinued)
Mfr # 2030
Zoro # G0286172
This Product is Discontinued
Key Features
- Mop Head Color Green
- Handle Material Steel
- Mop Type Tornado Mop
- Launderable Yes
- Connection Type Quick Release