Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Libman Microfiber & Squeegee Window Washer, 11.25" W
  • Zoro #: G0285910
  • Mfr #: 194
$41.77 ($10.44/unit)
  • Connection Type: Tapered/Threaded
  • Width: 11-1/4"
  • Item: Microfiber and Squeege Window Washer
See full product details
Orders over $50 ship free.

Libman #194 Specifications

  • Zoro #: G0285910
  • Mfr #: 194
Connection Type: Tapered/Threaded Width: 11-1/4"
Item: Microfiber and Squeege Window Washer Application: Excellent for residential or commercial jobs.
Material: Squeegee Head: Rubber Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Libman Microfiber & Squeegee Window Washer has an 11.25” wide dual microfiber and rubber squeegee head. The microfiber side can be used to remove tough dirt or apply chemicals. The squeegee blade cleans streak-free. Excellent for residential or commercial jobs.

 

  • Microfiber is machine washable and reusable
  • Can be used with or without extension handle
  • Fits all tapered and threaded extension handles, specifically the Libman #618 handle.

Reviews of Libman #194