Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Microfiber Wet Mop Heads,
  • Zoro #: G0286181
  • Mfr #: 2001
$30.80 /ea ($5.13/unit)

Order in multiples of 2

  • Mop Style: Strip
  • Item: Wet Mop Heads
  • Material: microfiber
See full product details
Orders over $50 ship free.

Libman #2001 Specifications

  • Zoro #: G0286181
  • Mfr #: 2001
Mop Style: Strip Item: Wet Mop Heads
Material: microfiber Handle Material: None
Length: 10" End Type: Cut
Launderable: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman Wonder Mop Refill (#2001) is made of non-woven, premium synthetic material with microfiber GRIPSTRIPS on the outside that lift more dirt and dust. The mop head is machine washable up to 50 times, saving you money in the long run.

 

  • Easy release wet mop head that is excellent for smooth surfaces and certain uneven surfaces including smooth tile.
  • 10" long, durable cut-end strips. Less than 2.5 pounds when wet.
  • Dark Pink and White
  • Easy release mop head
  • Replacement head for the Libman #2000

Reviews of Libman #2001