Lift-All
Wire Mesh Sling, L 6 ft., VLL 3500 lb.
Mfr # 3T110X6
Zoro # G7093432
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 6 ft
- Vertical Hitch Capacity 3,500 lb
- Basket Hitch Capacity 7,000 lb
- Choker Hitch Capacity 3,500 lb
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. 2T110X8
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 7800 lb 58EEX6
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 19600 lb 1IEEX6
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL7800Lb, Dia5/8In 58IEEX6
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 7200 lb. 6T210X10
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb 12EEX3
- LIFT-ALL Sling, Wire Rope, 8 Ft L, 13600 Lb @ 60 58I2LBX8
- LIFT-ALL Wire Mesh Sling, L 20 ft., VLL 12000 lb. 10T110X20
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 13800 lb 1EZEEX6
- LIFT-ALL Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb 58IEEX11
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5000Lb, Dia1/2In 12IEEX8
- Lift-All Wire Rope Slings & Wire Mesh Slings