KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cargo Strap, 15 ft. x 1 In., 700 lb

LIFT-ALL| Zoro #: G0801202| Mfr #: 6A105

$9.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cargo Strap
Adjustment Type: Ratchet
Body Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801202 Mfr #: 6A105
Item: Cargo StrapAdjustment Type: Ratchet
Body Material: PolyesterStrap Width: 1"
Working Load Limit: 700 lb.Strap Length: 15 ft.
Color: BlackHardware Material: Steel Minihand
Fitting Style: J-HookBreaking Strength: 2100 lb.
Country of Origin (subject to change): China

Description

Cargo Strap, Adjustment Type Ratchet, Strap Length 15 ft., Strap Width 1 In., Working Load Limit 700 lb., Breaking Strength 2100 lb., Body Material Polyester, Hardware Material Steel Minihand, Color Black, Fitting Style J-Hook

Reviews