Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cargo Strap, Ratchet, 27ft x 2 In, 3300 lb.

  • Zoro #: G2520962
  • Mfr #: 26422
$19.79
  • For Use With: Trailers, Trucks, Vans
  • Item: Tie Down Strap
  • Working Load Limit: 3,300 lb
See full product details
Orders over $75 ship free.

Lift-All #26422 Specifications

  • Zoro #: G2520962
  • Mfr #: 26422
  • For Use With: Trailers, Trucks, Vans
  • Item: Tie Down Strap
  • Working Load Limit: 3,300 lb
  • Standards: US DOT; FMCSA; WSTDA
  • Color: Yellow
  • Cargo Tie Down Adjustment: Ratchet
  • Cargo Tie Down Material: Polyester
  • Cargo Tie Down Width: 2 in
  • Cargo Tie Down End Type: U-Hook
  • Strap Width: 2"
  • Item - Cargo Tie Downs: Tie Down Strap
  • Cargo Tie Down End Material: Steel
  • Hardware Material: Heavy Duty Steel
  • Strap Length: 27 ft.
  • Body Material: Polyester
  • Cargo Tie Down Length: 27 ft
  • Adjustment Type: Ratchet
  • Breaking Strength: 10,000 lb
  • Fitting Style: U-Hook
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Make sure to find the correct width and length of cargo strap for the task at hand. Here is some additional information about Lift-All Tie Down Strap. Color: Yellow, Strap Width: 2".

Reviews of Lift-All #26422