SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tuflex(TM) Round Sling, Endless, 10 ft., 13, 200 lb.

LIFT-ALL| Zoro #: G2408655| Mfr #: EN150X10

$86.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 200 Degrees FIncludes: Permanent Identification TagWidth Under Load: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408655 Mfr #: EN150X10
Temp. Range: -50 to 200 Degrees FIncludes: Permanent Identification Tag
Width Under Load: 2"Item: Round Sling
Basket Hitch Capacity: 26,400 lb.Material: Polyester
Vertical Hitch Capacity: 13,200 lb.Resists: UV Sunlight, Grease and Most Acids
Color Code: RedSling Type: Endless - Type 5
Standards: ASME B30.9, OSHADiameter: 1-3/8"
Length: 10 ft.Choker Hitch Capacity: 10,600 lb.
Country of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Red, Sling Length 10 ft., Vertical Hitch Capacity 13,200 lb., Choker Hitch Capacity 10,600 lb., Basket Hitch Capacity 26,400 lb., Width Under Load 2 In., Diameter 1-3/8 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Reviews