Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tuflex(TM) Round Sling, Endless, 10 ft., 21,200 lb.
  • Zoro #: G0277067
  • Mfr #: EN240X10
$82.25
  • Includes: Permanent Identification Tag
  • Resists: UV Sunlight, Grease and Most Acids
  • Choker Hitch Capacity: 17,000 lb.
See full product details
This item ships free.

Lift-All #EN240X10 Specifications

  • Zoro #: G0277067
  • Mfr #: EN240X10
Includes: Permanent Identification Tag Resists: UV Sunlight, Grease and Most Acids
Choker Hitch Capacity: 17,000 lb. Sling Length: 10 ft.
Sling Type: Endless - Type 5 Standards: ASME B30.9, OSHA
Vertical Hitch Capacity: 21,200 lb. Diameter: 1-3/4"
Temp. Range: -50 to 200 Degrees F Item: Round Sling
Material: Polyester Basket Hitch Capacity: 42,400 lb.
Length: 10 ft. Sling Material: Polyester
Color Code: Blue Width Under Load: 2-5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round Sling, Endless - Type 5, Color Code Blue, Sling Length 10 ft., Vertical Hitch Capacity 21,200 lb., Choker Hitch Capacity 17,000 lb., Basket Hitch Capacity 42,400 lb., Width Under Load 2-5/8 In., Diameter 1-3/4 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Reviews of Lift-All #EN240X10