SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Tuflex(TM) Round Sling, Endless, 12 ft., 13, 200 lb.

LIFT-ALL| Zoro #: G0923675| Mfr #: EN150X12

$72.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923675 Mfr #: EN150X12
Item: Round SlingSling Type: Endless - Type 5
Width Under Load: 2"Includes: Permanent Identification Tag
Resists: UV Sunlight, Grease and Most AcidsTemp. Range: -50 to 200 Degrees F
Standards: ASME B30.9, OSHADiameter: 1-3/8"
Basket Hitch Capacity: 26,400 lb.Vertical Hitch Capacity: 13,200 lb.
Length: 12 ft.Choker Hitch Capacity: 10,600 lb.
Color Code: RedMaterial: Polyester
Country of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Red, Sling Length 12 ft., Vertical Hitch Capacity 13,200 lb., Choker Hitch Capacity 10,600 lb., Basket Hitch Capacity 26,400 lb., Width Under Load 2 In., Diameter 1-3/8 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews