Round Sling, Endless, 12 ft., 21, 200 lb.

LIFT-ALL| Zoro #: G0172837| Mfr #: EN240X12

$106.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Permanent Identification Tag
Length: 12 ft.
Vertical Hitch Capacity: 21,200 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172837 Mfr #: EN240X12
Includes: Permanent Identification TagLength: 12 ft.
Vertical Hitch Capacity: 21,200 lb.Choker Hitch Capacity: 17,000 lb.
Temp. Range: -50 to 200 Degrees FItem: Round Sling
Resists: UV Sunlight, Grease and Most AcidsColor Code: Blue
Basket Hitch Capacity: 42,400 lb.Diameter: 1-3/4"
Material: PolyesterStandards: ASME B30.9, OSHA
Width Under Load: 2-5/8"Country of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Blue, Sling Length 12 ft., Vertical Hitch Capacity 21,200 lb., Choker Hitch Capacity 17,000 lb., Basket Hitch Capacity 42,400 lb., Width Under Load 2-5/8 In., Diameter 1-3/4 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews