Lift-All
Tuflex(TM) Round Sling, Endless, 12 ft., 8400 lb.
Mfr # EN90X12
Zoro # G2001842
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 8400 lb. EN90X4
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 8400 lb. EN90X10
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 8400 lb Cap EN90X16
- LIFT-ALL Roundsling, Endless, 20 ft L, 2600 lb Cap EN30X20
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 13200 lb Cap EE150X20
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap EE180X10
- LIFT-ALL Roundsling, Endless, 10 ft L, 90000 lb Cap KEN90KX10
- LIFT-ALL Roundsling, Endless, 19 ft L, 90000 lb Cap EN1000X19
- LIFT-ALL Roundsling, Endless, 13 ft L, 10600 lb Cap EN120X13
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L SFERSST3-16
- TUFLEX Liftall En180X6 White Endless 6Ft EN180X6
- Lift-All Slings