KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Sling, Endless, 20 ft., 13, 200 lb.

LIFT-ALL| Zoro #: G1022262| Mfr #: EN150X20

$130.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Permanent Identification Tag
Length: 20 ft.
Vertical Hitch Capacity: 13,200 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022262 Mfr #: EN150X20
Includes: Permanent Identification TagLength: 20 ft.
Vertical Hitch Capacity: 13,200 lb.Choker Hitch Capacity: 10,600 lb.
Temp. Range: -50 to 200 Degrees FItem: Round Sling
Resists: UV Sunlight, Grease and Most AcidsColor Code: Red
Basket Hitch Capacity: 26,400 lb.Diameter: 1-3/8"
Material: PolyesterStandards: ASME B30.9, OSHA
Width Under Load: 2"Country of Origin (subject to change): United States

Description

Round Sling, Endless, Color Code Red, Length 20 ft., Vertical Hitch Capacity 13,200 lb., Choker Hitch Capacity 10,600 lb., Basket Hitch Capacity 26,400 lb., Width Under Load 2 In., Diameter 1-3/8 In., Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews