Lift-All
Tuflex(TM) Round Sling, Endless, 20 ft., 21,200 lb.
Mfr # EN240X20
Zoro # G2289086
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Explore More Products
- LIFT-ALL Roundsling, Endless, 13 ft L, 21200 lb Cap EN240X13
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 18 ft L, 21200 lb Cap EN240X18
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 21,200 lb. EN240X8
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 8400 lb. EN90X3
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 2600 lb. EN30X8
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 31000 lb Cap EN360X10
- LIFT-ALL Roundsling, Endless, 16 ft L, 100000 lb Cap KEN100KX16
- LIFT-ALL Roundsling, Endless, 20 ft L, 15000 lb Cap KEN15KX20
- LIFT-ALL Roundsling, Endless, 17 ft L, 2600 lb Cap EN30X17
- LIFT-ALL Roundsling, Endless, 20 ft L, 16800 lb Cap EN180X20
- LIFT-ALL Roundsling, Endless, 20 ft L, 30000 lb Cap KEN30KX20
- Lift-All Round Slings