Round Sling, Endless, 20 ft., 5300 lb.

LIFT-ALL| Zoro #: G1879726| Mfr #: EN60X20

$58.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Permanent Identification Tag
Length: 20 ft.
Vertical Hitch Capacity: 5300 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879726 Mfr #: EN60X20
Includes: Permanent Identification TagLength: 20 ft.
Vertical Hitch Capacity: 5300 lb.Choker Hitch Capacity: 4200 lb.
Temp. Range: -50 to 200 Degrees FItem: Round Sling
Resists: UV Sunlight, Grease and Most AcidsColor Code: Green
Basket Hitch Capacity: 10,600 lb.Diameter: 7/8"
Material: PolyesterStandards: ASME B30.9, OSHA
Width Under Load: 1-3/8"Country of Origin (subject to change): United States

Description

Round Sling, Endless, Color Code Green, Length 20 ft., Vertical Hitch Capacity 5300 lb., Choker Hitch Capacity 4200 lb., Basket Hitch Capacity 10,600 lb., Width Under Load 1-3/8 In., Diameter 7/8 In., Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews