Round Sling, Endless, 3 ft., 5300 lb.

LIFT-ALL| Zoro #: G1167801| Mfr #: EN60X3

$9.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Under Load: 1-3/8"Diameter: 7/8"Vertical Hitch Capacity: 5300 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167801 Mfr #: EN60X3
Width Under Load: 1-3/8"Diameter: 7/8"
Vertical Hitch Capacity: 5300 lb.Color Code: Green
Choker Hitch Capacity: 4200 lb.Includes: Permanent Identification Tag
Standards: ASME B30.9, OSHATemp. Range: -50 to 200 Degrees F
Material: PolyesterLength: 3 ft.
Item: Round SlingBasket Hitch Capacity: 10,600 lb.
Resists: UV Sunlight, Grease and Most AcidsCountry of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Green, Sling Length 3 ft., Vertical Hitch Capacity 5300 lb., Choker Hitch Capacity 4200 lb., Basket Hitch Capacity 10,600 lb., Width Under Load 1-3/8 In., Diameter 7/8 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Reviews