SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tuflex(TM) Round Sling, Endless, 3 ft., 8400 lb.

LIFT-ALL| Zoro #: G1379147| Mfr #: EN90X3

$13.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 200 Degrees FIncludes: Permanent Identification TagWidth Under Load: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379147 Mfr #: EN90X3
Temp. Range: -50 to 200 Degrees FIncludes: Permanent Identification Tag
Width Under Load: 1-3/4"Item: Round Sling
Basket Hitch Capacity: 16,800 lb.Material: Polyester
Vertical Hitch Capacity: 8400 lb.Color Code: Yellow
Sling Type: Endless - Type 5Standards: ASME B30.9, OSHA
Diameter: 1-1/8"Length: 3 ft.
Resists: UV Sunlight, Grease and Most AcidsChoker Hitch Capacity: 6700 lb.
Country of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Yellow, Sling Length 3 ft., Vertical Hitch Capacity 8400 lb., Choker Hitch Capacity 6700 lb., Basket Hitch Capacity 16,800 lb., Width Under Load 1-3/4 In., Diameter 1-1/8 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews