Round Sling, Endless, 4 ft., 8400 lb.

LIFT-ALL| Zoro #: G2006137| Mfr #: EN90X4

$16.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Permanent Identification Tag
Length: 4 ft.
Vertical Hitch Capacity: 8400 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006137 Mfr #: EN90X4
Includes: Permanent Identification TagLength: 4 ft.
Vertical Hitch Capacity: 8400 lb.Choker Hitch Capacity: 6700 lb.
Temp. Range: -50 to 200 Degrees FItem: Round Sling
Resists: UV Sunlight, Grease and Most AcidsColor Code: Yellow
Basket Hitch Capacity: 16,800 lb.Diameter: 1-1/8"
Material: PolyesterStandards: ASME B30.9, OSHA
Width Under Load: 1-3/4"Country of Origin (subject to change): United States

Description

Round Sling, Endless, Color Code Yellow, Length 4 ft., Vertical Hitch Capacity 8400 lb., Choker Hitch Capacity 6700 lb., Basket Hitch Capacity 16,800 lb., Width Under Load 1-3/4 In., Diameter 1-1/8 In., Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Reviews