Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tuflex(TM) Round Sling, Endless, 6 ft., 13,200 lb.

  • Zoro #: G0172803
  • Mfr #: EN150X6
$38.01
  • Material: Polyester
  • Choker Hitch Capacity: 10,600 lb
  • Length: 6 ft.
See full product details
Orders over $75 ship free.

Lift-All #EN150X6 Specifications

  • Zoro #: G0172803
  • Mfr #: EN150X6
Material: Polyester Choker Hitch Capacity: 10,600 lb
Length: 6 ft. Item: Round Sling
Sling Material: Polyester Diameter: 1 3/8 in
Sling Type: Endless - Type 5 Includes: Permanent Identification Tag
Temp. Range: -50 to 200 Degrees F Standards: ASME B30.9, OSHA
Sling Length: 6 ft Resists: UV Sunlight, Grease and Most Acids
Basket Hitch Capacity: 26,400 lb Vertical Hitch Capacity: 13,200 lb
Color Code: Red Width Under Load: 2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round Sling, Endless - Type 5, Color Code Red, Sling Length 6 ft., Vertical Hitch Capacity 13,200 lb., Choker Hitch Capacity 10,600 lb., Basket Hitch Capacity 26,400 lb., Width Under Load 2 In., Diameter 1-3/8 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lift-All #EN150X6