SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tuflex(TM) Round Sling, Endless, 6 ft., 21, 200 lb.

LIFT-ALL| Zoro #: G0172812| Mfr #: EN240X6

$72.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 200 Degrees FIncludes: Permanent Identification TagWidth Under Load: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172812 Mfr #: EN240X6
Temp. Range: -50 to 200 Degrees FIncludes: Permanent Identification Tag
Width Under Load: 2-5/8"Item: Round Sling
Basket Hitch Capacity: 42,400 lb.Material: Polyester
Vertical Hitch Capacity: 21,200 lb.Color Code: Blue
Sling Type: Endless - Type 5Standards: ASME B30.9, OSHA
Diameter: 1-3/4"Length: 6 ft.
Resists: UV Sunlight, Grease and Most AcidsChoker Hitch Capacity: 17,000 lb.
Country of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Blue, Sling Length 6 ft., Vertical Hitch Capacity 21,200 lb., Choker Hitch Capacity 17,000 lb., Basket Hitch Capacity 42,400 lb., Width Under Load 2-5/8 In., Diameter 1-3/4 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews