BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tuflex(TM) Round Sling, Endless, 6 ft., 2600 lb.

LIFT-ALL| Zoro #: G1277376| Mfr #: EN30X6

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Under Load: 1"Basket Hitch Capacity: 5200 lb.Item: Round Sling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277376 Mfr #: EN30X6
Width Under Load: 1"Basket Hitch Capacity: 5200 lb.
Item: Round SlingChoker Hitch Capacity: 2100 lb.
Includes: Permanent Identification TagStandards: ASME B30.9, OSHA
Resists: UV Sunlight, Grease and Most AcidsLength: 6 ft.
Diameter: 5/8"Temp. Range: -50 to 200 Degrees F
Color Code: PurpleMaterial: Polyester
Vertical Hitch Capacity: 2600 lb.Country of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Purple, Sling Length 6 ft., Vertical Hitch Capacity 2600 lb., Choker Hitch Capacity 2100 lb., Basket Hitch Capacity 5200 lb., Width Under Load 1 In., Diameter 5/8 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Reviews