Round Sling, Endless, 8 ft., 21, 200 lb.

LIFT-ALL| Zoro #: G0172821| Mfr #: EN240X8

$116.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width Under Load: 2-5/8"
Diameter: 1-3/4"
Vertical Hitch Capacity: 21,200 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172821 Mfr #: EN240X8
Width Under Load: 2-5/8"Diameter: 1-3/4"
Vertical Hitch Capacity: 21,200 lb.Color Code: Blue
Choker Hitch Capacity: 17,000 lb.Includes: Permanent Identification Tag
Standards: ASME B30.9, OSHATemp. Range: -50 to 200 Degrees F
Material: PolyesterLength: 8 ft.
Item: Round SlingBasket Hitch Capacity: 42,400 lb.
Resists: UV Sunlight, Grease and Most AcidsCountry of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Blue, Sling Length 8 ft., Vertical Hitch Capacity 21,200 lb., Choker Hitch Capacity 17,000 lb., Basket Hitch Capacity 42,400 lb., Width Under Load 2-5/8 In., Diameter 1-3/4 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews