Round Sling, Endless, 8 ft., 2600 lb.

LIFT-ALL| Zoro #: G0541213| Mfr #: EN30X8

$21.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyesterTemp. Range: -50 to 200 Degrees FSling Type: Endless - Type 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541213 Mfr #: EN30X8
Material: PolyesterTemp. Range: -50 to 200 Degrees F
Sling Type: Endless - Type 5Basket Hitch Capacity: 5200 lb.
Resists: UV Sunlight, Grease and Most AcidsColor Code: Purple
Includes: Permanent Identification TagWidth Under Load: 1"
Diameter: 5/8"Item: Round Sling
Vertical Hitch Capacity: 2600 lb.Choker Hitch Capacity: 2100 lb.
Length: 8 ft.Standards: ASME B30.9, OSHA
Country of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Purple, Sling Length 8 ft., Vertical Hitch Capacity 2600 lb., Choker Hitch Capacity 2100 lb., Basket Hitch Capacity 5200 lb., Width Under Load 1 In., Diameter 5/8 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Reviews