SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tuflex(TM) Round Sling, Endless, 8 ft., 5300 lb.

LIFT-ALL| Zoro #: G1995637| Mfr #: EN60X8

$22.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -50 to 200 Degrees FIncludes: Permanent Identification TagWidth Under Load: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995637 Mfr #: EN60X8
Temp. Range: -50 to 200 Degrees FIncludes: Permanent Identification Tag
Width Under Load: 1-3/8"Item: Round Sling
Basket Hitch Capacity: 10,600 lb.Material: Polyester
Vertical Hitch Capacity: 5300 lb.Color Code: Green
Sling Type: Endless - Type 5Standards: ASME B30.9, OSHA
Diameter: 7/8"Length: 8 ft.
Resists: UV Sunlight, Grease and Most AcidsChoker Hitch Capacity: 4200 lb.
Country of Origin (subject to change): United States

Description

Round Sling, Endless - Type 5, Color Code Green, Sling Length 8 ft., Vertical Hitch Capacity 5300 lb., Choker Hitch Capacity 4200 lb., Basket Hitch Capacity 10,600 lb., Width Under Load 1-3/8 In., Diameter 7/8 In., Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag

Reviews