Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sling, Wire Rope, 12 Ft L, 13600 Lb @ 60

  • Zoro #: G6640356
  • Mfr #: 582LBX12
$620.02
  • Item: Wire Rope Sling
  • Sling Material: Steel
  • Master Link/Bail Overall Height: 9 in
See full product details
This item ships free.

Lift-All #582LBX12 Specifications

  • Zoro #: G6640356
  • Mfr #: 582LBX12
Item: Wire Rope Sling Sling Material: Steel
Master Link/Bail Overall Height: 9 in Length of Sling Leg: 11.2 ft
Master Link/Bail Opening Width: 3 1/2 in Sling Hardware Material: Steel
Hook Opening: 1 1/2 in Temp. Range: -60 Degrees to 400 Degrees F
Number of Sling Legs: 2 Length: 12 ft.
Sling Capacity @ 30 Degrees: 7,800 lb Sling Length: 12 ft
Sling Capacity @ 60 Degrees: 13,600 lb Sling Capacity @ 45 Degrees: 11,000 lb
Master Link/Bail Opening Height: 7 in Sling Rating: 13,600 lb. @ 60 Degrees
Includes: Wire Rope Safety Bulletin Rev 1.10 Sling Type: Two Leg Bridle
Rope Dia.: 5/8 in Standards: OSHA 1910.184; ASME B30.9
Material: Steel Rope Diameter: 5/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Rope Sling, Sling Type Two Leg Bridle, Sling Length 12 ft, Sling Capacity @ 30 Degrees 7,800 lb, Sling Capacity @ 45 Degrees 11,000 lb, Sling Capacity @ 60 Degrees 13,600 lb, Rope Diameter 5/8 in, Temp. Range -60 Degrees to 400 Degrees F, Standards OSHA 1910.184; ASME B30.9, Includes Wire Rope Safety Bulletin Rev 1.10

Reviews of Lift-All #582LBX12