Lift-All
Sling, Wire Rope, 3 Ft L, 13600 Lb @ 60
- Zoro #: G6631055
- Mfr #: 582LBX3
Tap to zoom
Hover or click to zoom
$390.05
- Sling Type: Two Leg Bridle
- Sling Length: 3 ft
- Sling Capacity @ 30 Degrees: 7,800 lb
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $390.05
Lift-All #582LBX3 Specifications
- Zoro #: G6631055
- Mfr #: 582LBX3
- Sling Type: Two Leg Bridle
- Sling Length: 3 ft
- Sling Capacity @ 30 Degrees: 7,800 lb
- Length of Sling Leg: 2.2 ft
- Sling Capacity @ 45 Degrees: 11,000 lb
- Sling Capacity @ 60 Degrees: 13,600 lb
- Master Link/Bail Overall Height: 9 in
- Master Link/Bail Opening Height: 7 in
- Number of Sling Legs: 2
- Length: 3 ft.
- Item: Wire Rope Sling
- Hook Opening: 1 1/2 in
- Sling Rating: 13,600 lb. @ 60 Degrees
- Temp. Range: -60 Degrees to 400 Degrees F
- Master Link/Bail Opening Width: 3 1/2 in
- Rope Dia.: 5/8 in
- Includes: Wire Rope Safety Bulletin Rev 1.10
- Sling Material: Steel
- Standards: OSHA 1910.184; ASME B30.9
- Sling Hardware Material: Steel
- Material: Steel
- Rope Diameter: 5/8 in
- Country of Origin (subject to change): United States
Description
Wire Rope Sling, Sling Type Two Leg Bridle, Sling Length 3 ft, Sling Capacity @ 30 Degrees 7,800 lb, Sling Capacity @ 45 Degrees 11,000 lb, Sling Capacity @ 60 Degrees 13,600 lb, Rope Diameter 5/8 in, Temp. Range -60 Degrees to 400 Degrees F, Standards OSHA 1910.184; ASME B30.9, Includes Wire Rope Safety Bulletin Rev 1.10
Reviews of Lift-All #582LBX3
Explore more
- Lift-All Sling, Wire Rope, 9 Ft L, Vert Cap 5000 lb 12IEEX9
- Lift-All Sling, Wire Rope, 14Ft L, Vert Cap 11200 lb 34IEEX14
- Lift-All Sling, Wire Rope, 9 Ft L, 5000 Lb @ 60 38I2LBX9
- Lift-All Sling, Wire Rope, 13 Ft L, 5000 Lb @ 60 382LBX13
- Lift-All Wire Mesh Sling, L 12 ft., VLL 9600 lb. 8T110X12
- Lift-All Sling, Wire Rope, 16 Ft L, 5000 Lb @ 60 382LBX16
- Lift-All Sling, Wire Rope, 12 Ft L, Vert Cap 7800 lb 58EEX12
- Lift-All Wire Mesh Sling, L 20 ft., VLL 7200 lb. 6T110X20
- Hillman Mechanics Wire 20Ga1540' 123173
- Hillman Mechanics Wire 18Ga830Ft 123169
- Liftamerica 1/8"-3/8" FIN X 12Ft 7-PART STD 6" Eyes S601019
- Lift-All Wire Rope Slings & Wire Mesh Slings