Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60
Mfr # 12I2LBX3
Zoro # G6967405
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 3 ft
- Sling Capacity @ 30 Degrees 5,000 lb
- Sling Capacity @ 45 Degrees 7,200 lb
- Length of Sling Leg 2.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 12I2LBX3
- Zoro # G6967405
- UPC # 697886635411
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 2.4 ft |
Master Link/Bail Overall Height | 7 in |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Opening Width | 2 3/4 in |
Length | 3 ft. |
Rope Dia. | 1/2 in |
Rope Diameter | 1/2 in |
Master Link Inside Length | 5 1/2 in |
Sling Leg Length | 3 ft |
Hook Opening Width | 1 1/4 in |
Master Link Inside Width | 2 3/4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 3 ft, Sling Leg Length 3 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 5,000 lb, Load Capacity @ 45 Degrees 7,200 lb, Load Capacity @ 60 Degrees 8,800 lb, Hook Opening Width 1 1/4 in, Master Link Inside Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYFTEX PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 27"x48", CAP: 4400 LBS (LXS44-2748)
- DUTTON-LAINSON Ratcheting Winch, Spur, No Brake, 2500lb. (DL2500AB)
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 900 lb., B (1ULK8)
- WESCO Seal Kit, For Use With Mfr. Model Number: 260005, 260009, ESFL-76-30S, PL-54-2230, PL542222 (052722)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 5000 Lb @ 60 (382LBX3)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb (14EZEEX5)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5600 lb (58EZEEX3)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T110X6)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- PEERLESS CHAIN 1/2 IWRC 6X19 250'/RL, 4500350 (4500350)
- Lift-All Slings