Sling, Wire Rope, L10Ft, VLL7800Lb, Dia5/8In

LIFT-ALL| Zoro #: G1338154| Mfr #: 58IEEX10

$40.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Length: 10 ft.
Choker Hitch Capacity: 5800 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338154 Mfr #: 58IEEX10
Material: steelLength: 10 ft.
Choker Hitch Capacity: 5800 lb.Terminal Dia.: 5/8"
Rope Dia.: 5/8"Sling Type: Eye and Eye
Vertical Hitch Capacity: 7800 lb.Temp. Range: -60 Degrees to 400 Degrees F
Basket Hitch Capacity: 15,600 lb.Country of Origin (subject to change): China

Description

Wire Rope Sling, Sling Type Eye and Eye, Length 10 ft., Vertical Hitch Capacity 7800 lb., Choker Hitch Capacity 5800 lb., Basket Hitch Capacity 15,600 lb., Rope Dia. 5/8 In., Material Steel, Temp. Range -60 Degrees to 400 Degrees F, Terminal Dia. 5/8 In.

Reviews