SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Logistic Cam Buckle Strap, 12ftx2In, 800lb

LIFT-ALL| Zoro #: G1345102| Mfr #: 60805

$20.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Assembly Strength: 2500 lb.Color: YellowStrap Width:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345102 Mfr #: 60805
Assembly Strength: 2500 lb.Color: Yellow
Strap Width: Standards: CVSA, WSTDA
Hardware Material: For Use With: Spring E-Track
Fitting Style: Working Load Limit: 800 lb.
Body Material: Strap Length:
Item: Tie Down StrapCountry of Origin (subject to change): China

Description

Tie Down Strap, Cargo Tie Down Adjustment Cam Buckle, Cargo Tie Down Length 12 ft., Cargo Tie Down Width 2 In., Working Load Limit 800 lb., Breaking Strength 2500 lb., Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Yellow, Cargo Tie Down End Type Spring E-Track, For Use With Spring E-Track, Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship., Standards CVSA, WSTDA

Reviews