TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Logistic Ratchet Strap, 16ft x 2In, 1000lb

LIFT-ALL| Zoro #: G0486735| Mfr #: 60809

$27.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Assembly Strength: 3000 lb.Color: GrayStrap Width:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486735 Mfr #: 60809
Assembly Strength: 3000 lb.Color: Gray
Strap Width: Standards: CVSA, WSTDA
Hardware Material: For Use With: Spring E-Track
Fitting Style: Working Load Limit: 1000 lb.
Body Material: Strap Length:
Item: Tie Down StrapCountry of Origin (subject to change): China

Description

Tie Down Strap, Cargo Tie Down Adjustment Ratchet, Cargo Tie Down Length 16 ft., Cargo Tie Down Width 2 In., Working Load Limit 1000 lb., Breaking Strength 3000 lb., Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Gray, Cargo Tie Down End Type Spring E-Track, For Use With Spring E-Track, Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship., Standards CVSA, WSTDA

Reviews