TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb

LIFT-ALL| Zoro #: G0698722| Mfr #: 60501

$18.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PolyesterColor: YellowItem: Tie Down Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698722 Mfr #: 60501
Body Material: PolyesterColor: Yellow
Item: Tie Down StrapWorking Load Limit: 1600 lb.
Adjustment Type: RatchetStrap Width: 2"
Hardware Material: Heavy Duty SteelFitting Style: Flat Hook
For Use With: Vans, Trucks, TrailersStrap Length: 27 ft.
Breaking Strength: 5000 lb.Country of Origin (subject to change): United States

Description

Tie Down Strap, Cargo Tie Down Adjustment Ratchet, Cargo Tie Down Length 27 ft., Cargo Tie Down Width 2 In., Working Load Limit 1600 lb., Breaking Strength 5000 lb., Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Yellow, Cargo Tie Down End Type Flat Hook, For Use With Vans, Trucks, Trailers, Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship., Standards US DOT; FMCSA; WSTDA

Reviews