SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Winch Strap, Winch, 27 ft. x 2 In., 1600 lb

LIFT-ALL| Zoro #: G1563493| Mfr #: 60503

$25.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PolyesterColor: YellowWorking Load Limit: 1600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563493 Mfr #: 60503
Body Material: PolyesterColor: Yellow
Working Load Limit: 1600 lb.Fitting Style: Triangle Ring
For Use With: Vans, Trucks, TrailersIncludes: Flat Hook or Triangle Ring
Breaking Strength: 5000 lb.Item: Tie Down Strap
Adjustment Type: RatchetStrap Width: 2"
Hardware Material: Heavy Duty SteelStrap Length: 27 ft.
Country of Origin (subject to change): United States

Description

Tie Down Strap, Cargo Tie Down Adjustment Ratchet, Cargo Tie Down Length 27 ft., Cargo Tie Down Width 2 In., Working Load Limit 1600 lb., Breaking Strength 5000 lb., Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Yellow, Cargo Tie Down End Type Triangle Ring, For Use With Vans, Trucks, Trailers, Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship., Standards US DOT; FMCSA; WSTDA

Reviews