SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cargo Strap, Ratchet, 27 ft x 2 In, 3330 lb

LIFT-ALL| Zoro #: G2351106| Mfr #: 61013

$52.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PolyesterColor: YellowItem: Tie Down Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351106 Mfr #: 61013
Body Material: PolyesterColor: Yellow
Item: Tie Down StrapWorking Load Limit: 3330 lb.
Adjustment Type: RatchetStrap Width: 2"
Hardware Material: SteelFitting Style: Chain Anchor
For Use With: Vans, Trucks, TrailersStrap Length: 27 ft.
Breaking Strength: 10,000 lb.Country of Origin (subject to change): United States

Description

Tie Down Strap, Cargo Tie Down Adjustment Ratchet, Cargo Tie Down Length 27 ft., Cargo Tie Down Width 2 In., Working Load Limit 3330 lb., Breaking Strength 10,000 lb., Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Yellow, Cargo Tie Down End Type Grab Hook and Chain Anchor, For Use With Vans, Trucks, Trailers, Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship., Standards US DOT; FMCSA; WSTDA

Reviews